Zoro Homepage

FLATEYE FR-300 300 Lumen Rechargeable Flashlight

  • Mfr # FR2-8032

  • Zoro # G016467207


product price: $17.99
/ea

Key Features

Body Material
Plastic
Body Color
Black
Series
FLATEYE
Style No.
FR2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FR2-8032
Zoro #
G016467207
UPC #
811465008032
Country of Origin
China

Details

Body Material
Plastic
Body Color
Black
Item
Rechargeable Flashlight
Series
FLATEYE
Style No.
FR2

Description

Join the UNROUND revolution and you'll never look back. The 300-lumen LED Rechargeable FLATEYE Flashlight from Panther Vision is a game-changer in handheld lighting. This flashlight is small enough to fit in your pocket and powerful enough for your everyday lighting needs


  • Revolutionary UNROUND design featuring our ergonomic grip, easy to grip, fit, store & utilize for any expedition into the dark
  • Rechargeable – Includes Micro-USB Cable allowing for charging on the go into any adventure
  • Flashlight LED Adjustable Light Output: High: 280 lumens – Med: 137 lumens – Low: 7 Lumens
  • Durability – IPX4 Water Resistant & Shockproof up to 3m
  • Battery Life – High: 1.5 Hours – Medium: 3 hours – Low: 26 Hours
  • Guaranteed & backed by the Panther Vision FLATEYETM Limited Lifetime Warranty

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.