
POWERCAP 2.5 Rechargeable LED Beanie, Olive Green Knit
Mfr # LCBR-3228
Zoro # G016441030
product price: $18.99
/eaKey Features
Material
Acrylic
Features
Rechargeable, water resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LCBR-3228
Zoro #
G016441030
UPC #
811465003228
Country of Origin
China
Details
Color
Olive Knit
Item
Rechargeable LED Beanie
Material
Acrylic
Features
Rechargeable, water resistant
Description
Our POWERCAP 2.5 comes with a variety of benefits that will brighten your perspective in any situation. These versatile caps are suitable for many applications. Use them for outdoor activities like camping and hunting, home improvement and automotive projects, and walking or running outside.
- 4 LED light output settings: Max (150 Lumens), High (70 Lumens), Med (35 Lumens), Low (15 Lumens)
- VISIBILITY DISTANCE: Max: 19m - High: 15m – Medium: 10m – Low: 8m
- Rechargeable Battery Life: Max: 50 min - High: 4 Hours – Medium: 5.4 hours – Low: 10.5 Hours
- DURABILITY: WASHABLE IPX4 Water Resistant & Shockproof up to 1m
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.