Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rechargeable ADAPTEV 860 Smart Headlamp

  • Mfr # RHA-0661

  • Zoro # G216467205


product price: $74.99
/ea

Key Features

Material
Plastic
Body Color
Black
Application
Auto Repair, Camping, Running, Biking, Fishing, Hunting, Electrician
Features
Adaptive Lighting Technology, Micromachined Inertial Gyroscope, Rechargeable, IP67 Waterproof, Anti-slip
Style No.
RHA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RHA-0661
Zoro #
G216467205
UPC #
811465000661
Country of Origin
China

Details

Material
Plastic
Item
Rechargeable Smart Headlamp
Body Color
Black
Application
Auto Repair, Camping, Running, Biking, Fishing, Hunting, Electrician
Features
Adaptive Lighting Technology, Micromachined Inertial Gyroscope, Rechargeable, IP67 Waterproof, Anti-slip
Style No.
RHA

Description

The ADAPTEV Headlamp offers adaptive lighting technology that dynamically modifies its light direction to correspond with head movements and provides smooth and precise illumination for a completely hands-free and immersive experience


  • Adaptive lighting technology that automatically adjust directional light output to the position of your head
  • USB-C rechargeable
  • IP67 waterproof rating
  • Shockproof construction
  • 7 versatile lighting modes with easy adjustments of light, brightness, color and adaptive sensitivity to enhance user convenience and control.
  • A lumen output of 860 lumens
  • A red light setting to preserve night vision
  • Lightweight and comfortable to wear with an adjustable headband made of skin-safe silicone

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.