
Rechargeable CLIP-ON Beanie Light
Mfr # RBC-9497
Zoro # G116467213
product price: $11.89
/eaKey Features
Body Color
Black
Material
Plastic
Style No.
RBC
Application
Auto Repair, Camping, Running, Biking, Fishing, Hunting, Electrician
Features
Rechargeable, Lightweight and Secure
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RBC-9497
Zoro #
G116467213
UPC #
811465009497
Country of Origin
China
Details
Item
Rechargeable Clip-On Light
Body Color
Black
Material
Plastic
Style No.
RBC
Application
Auto Repair, Camping, Running, Biking, Fishing, Hunting, Electrician
Features
Rechargeable, Lightweight and Secure
Description
The Panther Vision Hat & Beanie Clip- On rechargeable LED headlamp are small yet extremely durable and powerful. Made out of high-quality, water resistant polymer, these rechargeable clip-on headlamps will help you get the job done. Backed by a micro-USB rechargeable lithium polymer battery, which is included with your purchase, this headlight is designed to be both functional and convenient.
- 4 lighting settings: Max (150 Lumens), High (70 Lumens), Medium (35 Lumens) & Low (15 Lumens)
- Rechargeable Battery Life: Max: 50 min - High: 4 Hours – Medium: 5.4 hours – Low: 10.5 Hours
- Durability – IPX4 Water Resistant & Shockproof
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.