Zoro Homepage

Rechargeable CLIP-ON Cap Light

  • Mfr # RHC-9480

  • Zoro # G316467211


product price: $12.59
/ea

Key Features

Material
Plastic
Body Color
Black
Application
Auto Repair, Camping, Running, Biking, Fishing, Hunting, Electrician
Style No.
RHC
Features
Rechargeable, Lightweight and Secure
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RHC-9480
Zoro #
G316467211
UPC #
811465009480
Country of Origin
China

Details

Item
Rechargeable Clip-On Light
Material
Plastic
Body Color
Black
Application
Auto Repair, Camping, Running, Biking, Fishing, Hunting, Electrician
Style No.
RHC
Features
Rechargeable, Lightweight and Secure

Description

The Panther Vision Hat & Beanie Clip- On rechargeable LED headlamp are small yet extremely durable and powerful. Made out of high-quality, water resistant polymer, these rechargeable clip-on headlamps will help you get the job done. Backed by a micro-USB rechargeable lithium polymer battery, which is included with your purchase, this headlight is designed to be both functional and convenient.


  • 4 lighting settings: Max (150 Lumens), High (70 Lumens), Medium (35 Lumens) & Low (15 Lumens)
  • Rechargeable Battery Life: Max: 50 min - High: 4 Hours – Medium: 5.4 hours – Low: 10.5 Hours
  • Durability – IPX4 Water Resistant & Shockproof

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.