Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Waterspike Anchor - 13 lbs. Boats 22ftto 35ft

  • Mfr # 559400

  • Zoro # G115695464


product price: $76.55
/ea
Free Shipping & Returns

Key Features

Depth
17.5 in
Length
25 in
Material
Steel
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
559400
Zoro #
G115695464
UPC #
628309278144
Country of Origin
Taiwan, Province of China

Dimensions

Depth
17.5 in
Length
25 in

Details

Material
Steel
Color
Gray

Description

Panther Waterspike Anchor is made of 1/4 plated steel. Features an intense amount of holding power. Completely collapsible for compact storage and incredibly lightweight. Designed for boats 22' to 35'.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.