
XPS Hose Kit - 7ftx 1/4in High Pressure Hose with 8ftx 5/16in Return Hose
Mfr # 106107
Zoro # G715558916
product price:Â $140.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Length
12 in
Material
Plastic
Depth
12 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
106107
Zoro #
G715558916
UPC #
628309287474
Country of Origin
China
Dimensions
Length
12 in
Depth
12 in
Details
Color
Black
Material
Plastic
Description
Panther XPS Hose Kits contain two hoses, one high pressure and one low pressure, with fittings. The low pressure hose is 12 longer to allow for uninterrupted travel when connected to the cylinder actuator. One hose kit is needed per system.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.