XPS Hose Kit - 8ftx 1/4in High Pressure Hose with 9ftx 5/16in Return Hose

  • Mfr # 106108

  • Zoro # G815558922


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Depth
12 in
Material
Plastic
Length
12 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
106108
Zoro #
G815558922
UPC #
628309287498
Country of Origin
China

Dimensions

Depth
12 in
Length
12 in

Details

Material
Plastic
Color
Black

Description

Panther XPS Hose Kits contain two hoses, one high pressure and one low pressure, with fittings. The low pressure hose is 12 longer to allow for uninterrupted travel when connected to the cylinder actuator. One hose kit is needed per system.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.