
Breakfast Blend, Pot Pack, Regular, 42 PK
Mfr # 23003
Zoro # G810844327
product price: $46.59
/pk 42, $1.11/eaKey Features
Beverage Package Style
Pot Pack
Coffee Roast/Tea Type
Medium Roast
Beverage Flavor
Breakfast Blend
Caffeine Type
Regular
For Use With
Drip-coffee Brewer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
23003
Zoro #
G810844327
UPC #
49177230032
Country of Origin
United States
Details
Beverage Package Style
Pot Pack
Coffee Roast/Tea Type
Medium Roast
Beverage Flavor
Breakfast Blend
Caffeine Type
Regular
For Use With
Drip-coffee Brewer
Description
100% pure coffee using premium coffee beans. Roasted to exacting specifications to create a gourmet coffee. Beverage Type: Coffee; Flavor: Breakfast Blend; Packing Type: Packet; Capacity Weight: 1.5 oz.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.