
Coffee, Hazelnut Creme, 2.5 oz., PK18, Hazelnut, Fraction Pack, Regular, 2.5 oz, 18 PK
Mfr # 25187
Zoro # G4495648
product price: $47.59
/pk 18, $2.64/eaKey Features
Net Weight
2.5 oz
Beverage Package Style
Fraction Pack
Coffee Roast/Tea Type
Light/Mild
Beverage Flavor
Hazelnut
Caffeine Type
Regular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
25187
Zoro #
G4495648
UPC #
049177251877
Country of Origin
United States
Details
Item
Coffee, Hazelnut Creme, 2.5 oz., PK18
Net Weight
2.5 oz
Beverage Package Style
Fraction Pack
Coffee Roast/Tea Type
Light/Mild
Beverage Flavor
Hazelnut
Caffeine Type
Regular
Features
Ground Portion Packs
Package Weight
2.5 oz
Beverage Format
Ground
Description
Coffee,Hazelnut Creme,2.5 oz.,PK18, Package Quantity 18
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.