Zoro Homepage

Colombian Blend, Pot Pack, Regular, 1.5 oz, 42 PK

  • Mfr # 23001

  • Zoro # G210844217


product price: $48.99
/pk 42, $1.17/ea

Key Features

Net Weight
1.5 oz
Beverage Package Style
Pot Pack
Coffee Roast/Tea Type
Light-roast
Beverage Flavor
Colombian Blend
Caffeine Type
Regular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23001
Zoro #
G210844217
UPC #
49177230018
Country of Origin
United States

Details

Net Weight
1.5 oz
Beverage Package Style
Pot Pack
Coffee Roast/Tea Type
Light-roast
Beverage Flavor
Colombian Blend
Caffeine Type
Regular
For Use With
Drip-coffee Brewer
Beverage Format
Coffee
Package Weight
1.5 oz

Description

100% pure coffee using premium coffee beans. Roasted to exacting specifications to create a gourmet coffee. Beverage Type: Coffee; Flavor: Colombian Blend; Packing Type: Packet; Capacity Weight: 1.5 oz.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.