Shop PAPER MATE
See all product information
Create Account
0.7mm Mechanical Pencils, 0.7 mm Lead, Assorted Barrel, 3PK
- Mfr # 2171181
- Zoro # G223364726
product price:Â
$
7.49
/pk of 3, $2.50/ea
Sold in multiples of 2Â pks for
$14.98
Key Features
Features
Side Advance Mechanism, Smudge Resistant
Point Size
0.7 mm
Grip Type
Non-slip, Comfort
Barrel Color
Assorted
Pencil Type
Mechanical
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2171181
- Zoro #
- G223364726
- UPC #
- 71641205871
- Country of Origin
- India
- Features
- Side Advance Mechanism, Smudge Resistant
- Item
- Pencil
- Grip Type
- Non-slip, Comfort
- Barrel Color
- Assorted
- Pencil Type
- Mechanical
Dimensions
- Point Size
- 0.7 mm
Description
Nonslip gripping area offers improved control and comfort, Long-lasting use thanks to refillable lead for cost-efficient performance, Keeps your writing clean with smudge-free eraser, Perfect for daily use at home, office and school
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.