This item is Discontinued.

Paper Mate Advanced Mechanical Pencils, 0.5 mm, HB (#2), Black Lead, Black; Gray Barrel, PK2 PK 2128211

Advanced Mechanical Pencils, 0.5 mm, HB (#2), Black Lead, Black; Gray Barrel, PK2 PK (Discontinued)

  • Mfr # 2128211
  • Zoro # G502694704
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2128211
Zoro #
G502694704
UPC #
-
Country of Origin
China

Dimensions

Graphite Diameter
0.5 mm

Details

Item
Pencils
Material
Metal
Barrel Color
Assorted
Includes Eraser
Yes
Features
Pocket Clip, Refillable, Retractable
Color
Assorted
Weight
0.54 lbs
Mechanical Pencil Sleeve Type
Fixed Sleeve
Numeric Graphite Scale
#2
Pencil Grip Type
Textured
Mechanical Pencil Advance Type
Top-Advance
HB Graphite Scale
HB
Pencil Barrel Color Assortment
Black; Gray
Art/Drafting Pencil Grade
Student
Graphite Color
Black

Description

Get the writing performance you expect from Paper Mate in a mechanical pencil that commands attention. Paper Mate Advanced Mechanical Pencils feature a premium metal barrel and durable metal clip that elevate your writing. These Paper Mate mechanical pencils look and feel as good as they write. A retractable metal tip makes it easy to store in pockets, backpacks, and purses, while the #2 pencil lead is the choice for standardized tests.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.