
Advanced Mechanical Pencils, 0.7 mm, HB (#2), Black Lead, Gun Metal Gray; Rose Gold Barrel, PK2 PK (Discontinued)
- Mfr # 2128209
- Zoro # G502694643
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
2128209
Zoro #
G502694643
UPC #
-
Country of Origin
China
Dimensions
Graphite Diameter
0.7 mm
Details
Item
Pencils
Material
Metal
Barrel Color
Assorted
Includes Eraser
Yes
Features
Pocket Clip, Refillable, Retractable
Weight
0.54 lbs
Color
Assorted
Pencil Barrel Color Assortment
Gun Metal Gray; Rose Gold
Art/Drafting Pencil Grade
Student
Mechanical Pencil Advance Type
Top-Advance
Pencil Grip Type
Textured
Graphite Color
Black
Mechanical Pencil Sleeve Type
Fixed Sleeve
Numeric Graphite Scale
#2
HB Graphite Scale
HB
Description
Get the writing performance you expect from Paper Mate in a mechanical pencil that commands attention. Paper Mate Advanced Mechanical Pencils feature a premium metal barrel and durable metal clip that elevate your writing. These Paper Mate mechanical pencils look and feel as good as they write. A retractable metal tip makes it easy to store in pockets, backpacks, and purses, while the #2 pencil lead is the choice for standardized tests.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.