Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3371131
Zoro #
G0162951
UPC #
041540337119
Country of Origin
Mexico
Dimensions
Point Size
Fine
Details
Ink Color
Red
Pen Type
Stick
Item
Ballpoint Pen
Point Type
Fine
Pen Ink Color
Red
Barrel Material
Plastic
Barrel Color
Red
Pen Cushion
No
Grip
Smooth
Pen Grip
None
Includes Pen Cushion
Cushion Not Included
Pen Cap
Capped
Pen Tip
0.5 mm
Product Type
Ballpoint Pens
Material
Plastic
Marker Cap
Capped
Description
Ballpoint Pen, Pen Tip 0.5 mm, Barrel Material Plastic, Barrel Color Red, Pen Grip None, Pen Cap Capped, Includes Pen Cushion Cushion Not Included, Pen Ink Color Red, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.