Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Paper Mate Retractable Ballpoint Pen, Bold 1.4 mm, Assorted PK8 54549

Retractable Ballpoint Pen, Bold 1.4 mm, Assorted PK8 (Discontinued)

  • Mfr # 54549
  • Zoro # G0457134
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54549
Zoro #
G0457134
UPC #
041540545491
Country of Origin
Unknown

Dimensions

Point Size
1.4mm

Details

Ink Color
Assorted
Pen Type
Retractable
Pen Grip
Textured Cushion
Grip
Soft
Barrel Color
Assorted
Item
Ballpoint Pen
Barrel Material
Plastic
Point Type
Bold
Material
Plastic

Description

Ballpoint Pen, Barrel Material Plastic, Barrel Color Assorted, Pen Grip Textured Cushion, Package Quantity 8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.