Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Paper Mate Ballpoint Pen, RT, Extra Bold, Black, PK12 1776372

Ballpoint Pen, RT, Extra Bold, Black, PK12 (Discontinued)

  • Mfr # 1776372
  • Zoro # G4699241
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1776372
Zoro #
G4699241
UPC #
415400052472
Country of Origin
Korea, Republic of

Dimensions

Point Size
1.4mm

Details

Ink Color
Black
Pen Type
Ball Point
Item
Retractable Pen
Features
Visible Ink Supply, Smear Resistant, Smudge Resistant
Barrel Color
Black
Point Type
Bold
Grip
Comfort
Series
Elite

Description

Ballpoint Pen,RT,Extra Bold,Black,PK12, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.