Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Paper Mate Ballpoint Pen, RT, Extra Bold, Blue, PK12 1776373

Ballpoint Pen, RT, Extra Bold, Blue, PK12 (Discontinued)

  • Mfr # 1776373
  • Zoro # G4699250
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1776373
Zoro #
G4699250
UPC #
415400052540
Country of Origin
Korea, Republic of

Dimensions

Point Size
1.4mm

Details

Ink Color
Blue
Pen Type
Ball Point
Item
Retractable Pen
Barrel Color
Blue
Grip
Comfort
Features
Smear Resistant, Smudge Resistant, Visible Ink Supply
Point Type
Bold
Series
Elite
Pen Ink Color
Blue

Description

Ballpoint Pen,RT,Extra Bold,Blue,PK12, Pen Ink Color Blue, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.