Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Paper Mate Stick Ballpoint Pen, Fine 0.8 mm, Blue PK12 3361131

Stick Ballpoint Pen, Fine 0.8 mm, Blue PK12 (Discontinued)

  • Mfr # 3361131
  • Zoro # G0162967
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3361131
Zoro #
G0162967
UPC #
041540336112
Country of Origin
Mexico

Dimensions

Point Size
0.8mm

Details

Ink Color
Blue
Pen Type
Stick
Pen Cushion
No
Point Type
Fine
Pen Grip
None
Pen Tip
0.8 mm
Item
Ballpoint Pen
Barrel Color
Blue
Barrel Material
Plastic
Grip
Smooth
Pen Ink Color
Blue
Includes Pen Cushion
Cushion Not Included
Pen Cap
Capped
Series
PMOP(R)
Product Type
Ballpoint Pens
Material
Plastic
Marker Cap
Capped

Description

Ballpoint Pen, Pen Tip 0.8 mm, Barrel Material Plastic, Barrel Color Blue, Pen Grip None, Pen Cap Capped, Includes Pen Cushion Cushion Not Included, Pen Ink Color Blue, Series PMOP(R), Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.