Zoro Homepage

Cap Eraser, Pink, Soft Rubber, PK144

  • Mfr # 73015

  • Zoro # G414235781


product price: $7.69
/pk 144, $0.05/ea
Sold in multiples of 2 for $15.38

Key Features

Color
Pink
Material
Soft Rubber
Compatible Product Type
Wooden Pencil
Number of Markers
144
Compatible Series
Universal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73015
Zoro #
G414235781
UPC #
-
Country of Origin
China

Details

Item
Cap Eraser
Color
Pink
Material
Soft Rubber
Compatible Product Type
Wooden Pencil
Number of Markers
144
Compatible Series
Universal
Erase Type
Graphite Pencil

Description

Cap Eraser, Package Quantity 144

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.