Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Paper Mate Clearpoint Elite Mechanical Pencils, 0.7 mm, HB (#2), Black, PK2 1799404

Clearpoint Elite Mechanical Pencils, 0.7 mm, HB (#2), Black, PK2 (Discontinued)

  • Mfr # 1799404
  • Zoro # G4604002
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1799404
Zoro #
G4604002
UPC #
71641038561
Country of Origin
Japan

Dimensions

Graphite Diameter
0.7 mm

Details

Item
Pencils
Material
Plastic
Barrel Color
Assorted
Includes Eraser
Yes
Color
Assorted
Weight
0.084 lbs
Standards
Box Tops for Education
Features
Pocket Clip, Refillable, Retractable
Graphite Color
Black
Mechanical Pencil Sleeve Type
Sliding Sleeve
Mechanical Pencil Advance Type
Top-Advance
Pencil Grip Type
Ribbed Plastic
HB Graphite Scale
HB
Numeric Graphite Scale
#2
Pencil Barrel Color Assortment
Blue; Green

Description

Paper MateĀ® Clearpoint Elite Mechanical Pencils, 0.7 mm, HB (#2), Black Lead, Black Barrel, 2/Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.