Shop PAPER MATE
See all product information
Create Account
Clearpoint No 2HB 0.7 mm Mechanical Pencil 2 pk
- Mfr # 56047PP
- Zoro # G405269009
product price:
$
6.69
/pk of 2, $3.35/ea
Sold in multiples of 6 pks for
$40.14
Key Features
Barrel Color
Assorted
Features
Refillable, Eraser, Retractable
Grip Type
Comfort
Lead Diameter
0.7 mm
Lead Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 56047PP
- Zoro #
- G405269009
- UPC #
- 71641560475
- Country of Origin
- Japan
Dimensions
- Lead Diameter
- 0.7 mm
Details
- Item
- Mechanical Pencil
- Barrel Color
- Assorted
- Features
- Refillable, Eraser, Retractable
- Grip Type
- Comfort
- Lead Color
- Black
Description
Unique click-advance is centered in the middle of the barrel, providing easy and seamless lead advancement. A textured over-molded grip allows for greater control while reducing hand stress. Jumbo twist-up eraser won't smudge or tear documents.
- • Convenient side lead advance
- • The clear choice in mechanical pencils
- • Soft grip design adds comfort and ease
- • Create clear, precise lines every time
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.