Shop PAPER MATE
See all product information
Create Account
Comfortable Ultra Mechanical Pencils, 0.7 mm Black Lead, #2, Assorted Barrel
- Mfr # 1738798
- Zoro # G423365110
product price:Â
$
1.89
/ea
Sold in multiples of 5 for
$9.45
Key Features
Point Size
0.7 mm
Lead Color
Black
Grip Type
Comfort
Includes Eraser
Yes
Pencil Type
Mechanical
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1738798
- Zoro #
- G423365110
- UPC #
- -
- Country of Origin
- China
- Lead Color
- Black
- Grip Type
- Comfort
- Includes Eraser
- Yes
- Pencil Type
- Mechanical
- Barrel Color
- Assorted
- Item
- Pencil
Dimensions
- Point Size
- 0.7 mm
Description
No. 2 pencil lead (0.7mm) ideal for standardized tests, Soft, oversized grip for cushioned comfort, Comes with one lead refill set & 5 erasers
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.