This item is Discontinued.

Paper Mate ComfortMate Ultra BP Pen, Retract, Fine 0.8 mm, Blue Ink/Barrel, PK12 6360187

ComfortMate Ultra BP Pen, Retract, Fine 0.8 mm, Blue Ink/Barrel, PK12 (Discontinued)

  • Mfr # 6360187
  • Zoro # G301847974
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6360187
Zoro #
G301847974
UPC #
41540636014
Country of Origin
Mexico

Dimensions

Tip Size
0.8 mm
Pen Point Size
0.8 mm
Pen Point Size Type
Fine

Details

Pen Type
Ballpoint Pen
Color
Blue
Item
Pens
Marking Tool Product Group
ComfortMate Ultra
Pen Grip
Triangular Rubber
Standards
Box Tops for Education
Pen Tip
Conical
Weight
0.195 lbs
Pen Tip Type
Conical
Pen Grip Type
Triangular Rubber
Pen Ink Color(s)
Blue
Pen Style
Retractable
Pen Barrel Color(s)
Blue
Pen Sub-Brand & Product Family
ComfortMate® Ultra

Description

With its smooth ink flow and unique triangular barrel with soft grip, the Paper Mate ComfortMate Retractable Ballpoint Pen delivers a fluid, comfortable writing experience. The pen’s Lubriglide ink system provides a smooth and steady flow of quick-drying ink, helping reduce strain on your hand while you write.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.