Shop PAPER MATE

Correction Film, 1/5"x39.4', 10/PK, WE Tape, Transparent Dispnsr PK

  • Mfr # PAP6137406

  • Zoro # G902499787


product price:  $21.59
/pk 10, $2.16/ea

Key Features

Length
39.33 ft
Includes
Dispenser
Width
0.2 in
Color
Blue; White
Features
Non-refillable, Break Resistant, Tear Resistant
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PAP6137406
Zoro #
G902499787
UPC #
41540613749
Country of Origin
Malaysia

Dimensions

Length
39.33 ft
Width
0.2 in

Details

Includes
Dispenser
Item
Correction Tape
Color
Blue; White
Features
Non-refillable, Break Resistant, Tear Resistant

Description

Dryline Correction Film corrects instantly with excellent coverage. Strong tearproof film resists breaking and applies dry for instant corrections. Transparent side-advance dispenser lets you monitor your tape supply and see your errors as you correct them so you never use too much or too little tape. Turn-screw feature allows you to rewind your tape in case of looping. Correction film is perfect for correcting single or multiple lines before copying or faxing.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.