Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Correction Tape, No Cap, Grip Zone, PK2

  • Mfr # 662415K

  • Zoro # G615827945


product price: $6.29
/pk 2, $3.15/ea

Key Features

Number of Markers
2
Marker Cap
No Cap
Waterproof
Applies Dry
Series
Dyline Grip
Dispenser Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
662415K
Zoro #
G615827945
UPC #
00071641662414
Country of Origin
Malaysia

Dimensions

Length
667 1/2 in
Width
1/4 in

Details

Number of Markers
2
Marker Cap
No Cap
Waterproof
Applies Dry
Item
Correction Tape
Series
Dyline Grip
Dispenser Color
Green
Refillable
Non-Refillable
Color
White
Includes Pen Cushion
Grip Zone Included

Description

Correction Tape

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.