
Eraser Mate Ballpoint Pen, Stick, Medium 1 mm, Red Ink, Red Barrel, 5PK
Mfr # 31735
Zoro # G416042691
product price: $8.29
/pk 5, $1.66/eaSold in multiples of 2 for $16.58
Key Features
Point Type
Medium
Pen Grip
Smooth
Pen Type
Ballpoint Pen
Ink Color
Red
Tip Style
Conical
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
31735
Zoro #
G416042691
UPC #
-
Country of Origin
Mexico
Dimensions
Point Size
1 mm
Details
Point Type
Medium
Pen Grip
Smooth
Pen Type
Ballpoint Pen
Ink Color
Red
Tip Style
Conical
Marking Tool Color Family
Red
Grip
Smooth
Marking Tool Product Group
Eraser MateĀ®
Barrel Color
Red
Features
Airplane-Safe Ink
Item
Ballpoint Pens
Description
Write comfortably from any angle and easily revise your mistakes with the Paper Mate EraserMate Pen. The advanced ink of this erasable pen becomes permanent after 24 hours on paper, giving you plenty of time to correct mistakes. With the Paper Mate EraserMate Pen, you can enjoy the smooth marks of a pen with the erasability of a pencil.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.