
EverStrong #2 Pencils, HB #2, Black Lead, Gold Barrel, 12PK
Mfr # 2047542
Zoro # G215510308
product price: $5.15
/pk 12, $0.43/eaSold in multiples of 3 for $15.45
Key Features
Barrel Color
Yellow
Includes Eraser
Yes
Point Size
1.3 mm
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2047542
Zoro #
G215510308
UPC #
-
Country of Origin
Mexico
Dimensions
Point Size
1.3 mm
Details
Barrel Color
Yellow
Item
Woodcase Pencils
Includes Eraser
Yes
Color
Black
Description
Get more out of your pencil with Paper Mate EverStrong #2 pencils! These woodcase pencils feature reinforced, break-resistant lead when writing, so they need less sharpening and last longer. The wooden pencils also feature 100% latex-free erasers.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.