
EverStrong No 2 Pencils, HB No 2, Black Lead, Yellow Barrel, PK24 (Discontinued)
- Mfr # 2065460
- Zoro # G4585489
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2065460
Zoro #
G4585489
UPC #
71641156678
Country of Origin
Mexico
Dimensions
Graphite Diameter
1.3 mm
Point Size
1.3 mm
Details
Item
Pencils
Material
Wood
Barrel Color
Yellow
Includes Eraser
Yes
Color
Yellow
Pencil Grip Type
Hexagonal
Numeric Graphite Scale
#2
Standards
ACMI AP Non-Toxic Certified; Box Tops for Education
HB Graphite Scale
HB
Graphite Color
Graphite
Age Recommendation
Ages 3 and Up
Description
Paper MateĀ® EverStrong #2 Pencils, HB (#2), Black Lead, Yellow Barrel, 24/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.