Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Paper Mate Porous Point Felt Tip Pen, Medium Blue PK12 2901252

Porous Point Felt Tip Pen, Medium Blue PK12 (Discontinued)

  • Mfr # 2901252
  • Zoro # G0156825
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2901252
Zoro #
G0156825
UPC #
041540290124
Country of Origin
Mexico

Dimensions

Point Size
Medium

Details

Ink Color
Blue
Pen Type
Stick
Barrel Material
Plastic
Item
Porous Point Felt Tip Pen
Grip
Smooth
Point Type
Medium
Pen Ink Color
Blue
Pen Grip
None
Barrel Color
Blue

Description

Porous Point Felt Tip Pen, Barrel Material Plastic, Barrel Color Blue, Pen Grip None, Pen Ink Color Blue, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.