Stick Porous Point Felt Tip Pen Set, Medium Medium, Assorted PK8 (Discontinued)
- Mfr # 89061
- Zoro # G2215805
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
89061
Zoro #
G2215805
UPC #
041540890614
Country of Origin
Mexico
Dimensions
Point Size
Medium
Details
Ink Color
Black, Blue, Red, Green, Purple, Magenta, Sky Blue, Tangerine
Pen Type
Stick
Barrel Material
Plastic
Barrel Color
Black, Blue, Red, Green, Purple, Magenta, Sky Blue, Tangerine
Item
Porous Point Felt Tip Pen Set
Includes
One Each Color
Grip
Smooth
Pen Grip
None
Features
Point Guard
Point Type
Medium
Description
Porous Point Felt Tip Pen Set, Barrel Material Plastic, Barrel Color Black, Blue, Red, Green, Purple, Magenta, Sky Blue, Tangerine, Pen Grip None, Features Point Guard, Includes One Each Color, Package Quantity 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.