Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Porous Point Felt Tip Pen, Medium Blue PK12

  • Mfr # 8410152

  • Zoro # G0465254


product price: $15.95
/pk 12, $1.33/ea

Key Features

Ink Color
Blue
Pen Type
Stick
Point Size
Medium
Pen Ink Color
Blue
Pen Cap
Capped
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8410152
Zoro #
G0465254
UPC #
041540841012
Country of Origin
Mexico

Dimensions

Point Size
Medium

Details

Ink Color
Blue
Pen Type
Stick
Item
Pen
Pen Ink Color
Blue
Pen Cap
Capped
Pen Cushion
No
Features
Point Guard
Barrel Color
Blue
Pen Grip
No Grip
Point Type
Medium
Barrel Material
Plastic
Grip
Smooth
Includes
One Each Color
Includes Pen Cushion
Cushion Not Included
Pen Tip
0.7 mm
Series
Flair!(R)
Marker Cap
Capped
Cartridge Type
Non-Pressurized
Clip Type
Pocket Clip
Refillable
Non-Refillable
Ink Type
Felt-Tip
Tip Type
Medium
Toxicity
Non-Toxic
Washable
Non-Washable
Erasable
Non-Erasable
Marker Set Ink Colors
(12) Blue
Number of Markers
12

Description

Pen, Pen Tip 0.7 mm, Barrel Material Plastic, Barrel Color Blue, Pen Grip No Grip, Pen Cap Capped, Includes Pen Cushion Cushion Not Included, Pen Ink Color Blue, Series Flair!(R), Features Point Guard, Includes One Each Color, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.