This item is Discontinued.

Paper Mate Flair Dual Porous Point Pen, Stick, Med 0.7mm Bullet, Pressure-Sensitive Brush, Assorted Colors, 8PK 2181604

This item is Discontinued.

Paper Mate

Flair Dual Porous Point Pen, Stick, Med 0.7mm Bullet, Pressure-Sensitive Brush, Assorted Colors, 8PK (Discontinued)

Mfr # 2181604
Zoro # G023333229
UPC # 71641211407
Country of Origin Mexico
Category Pens
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2181604
Zoro #
G023333229
UPC #
71641211407
Country of Origin
Mexico

Dimensions

Point Size
0.7 mm

Details

Ink Color
Black, Blueberry Bubblegum, Lime, Marigold, Orchid Lei, Red, Strawberry Lollipop, Surfs Up
Pen Type
Porous Point Pen
Tip Style
Brush/Bullet
Grip
Smooth
Marking Tool Color Family
Multicolor
Features
Airplane-Safe Ink; Low-Viscosity Ink; Pocket Clip
Barrel Color
Black, Blueberry Bubblegum, Lime, Marigold, Orchid Lei, Red, Strawberry Lollipop, Surfs Up
Pen Style
Stick
Ink Type
Permanent
Cap Color
Black, Blueberry Bubblegum, Lime, Marigold, Orchid Lei, Red, Strawberry Lollipop, Surfs Up
Standards
ACMI AP Non-Toxic Certified, ASTM D4236

Description

Double your creativity with Paper Mate Flair Dual Pens! Dual-ended pens add an extra dimension to your note-taking, journaling, hand-lettering and more! On one end, a flexible brush tip helps you create a variety of line widths simply by changing pressure as you go. On the other end, a felt tip is perfect for writing and drawing finer, more precise lines. The full range of vivid, colorful inks are also smear-resistant, and the ink is specially formulated to eliminate the potential for bleed-through. Ensure your work looks its best when you choose Flair Dual!

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.