Shop PAPER MATE
See all product information
Create Account
Flair Duo Pens, 0.7 mm Medium Pen Point, Assorted Ink, 4PK
- Mfr # 2181607
- Zoro # G823364966
product price:Â
$
43.55
/pk of 4, $10.89/ea
Key Features
Ink Color
Assorted
Point Size
0.7 mm
Features
Fade Resistant Ink, Bleed Resistant Ink, Scented, Smear Resistant, Brush Tip, Double Ended
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2181607
- Zoro #
- G823364966
- UPC #
- 71641211414
- Country of Origin
- Mexico
- Item
- Pen
- Ink Color
- Assorted
- Features
- Fade Resistant Ink, Bleed Resistant Ink, Scented, Smear Resistant, Brush Tip, Double Ended
Dimensions
- Point Size
- 0.7 mm
Description
Brush tip & 0.7mm tip, Smear-resistant ink doesn't bleed through
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.