Zoro Homepage

Flair Felt Tip Pens, Bold Tip 1.2 mm, 16 Assorted Colors

  • Mfr # 2125413

  • Zoro # G616038692


product price: $28.49
/ea

Key Features

Barrel Material
Plastic
Color
Black, Red, Tangerine, Yellow, Green, Sky Blue, Blue, Purple, Magenta, Lime, Pink, Lilac, Navy, Plum, Olive Green, Marigold
Includes
16 Paper Mate Flair Bold Marker Pens
Recommended Age
5+ years
Recommended Grade
Grade K+
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2125413
Zoro #
G616038692
UPC #
41540013198
Country of Origin
Mexico

Details

Barrel Material
Plastic
Color
Black, Red, Tangerine, Yellow, Green, Sky Blue, Blue, Purple, Magenta, Lime, Pink, Lilac, Navy, Plum, Olive Green, Marigold
Includes
16 Paper Mate Flair Bold Marker Pens
Recommended Age
5+ years
Recommended Grade
Grade K+

Description

Go bold and make your creativity stand out with bold tip Paper Mate Flair Felt Tip Pens. When it comes to writing, doodling, coloring, and journaling, Flair Bold's durable 1.2 mm tip will leave a vivid impact. With vibrant ink that won't bleed through paper, your work will stay looking clean and fresh. Available in a range of smear- and fade-resistant iconic ink colors, Paper Mate Flair pens are a favorite in classrooms and homes. Pack of 16.


  • Boost your writing fun-factor with Flair Bold felt tip pens
  • Bold 1.2 mm tip is perfect for writing, doodling, coloring, and bullet journaling
  • Durable tip so the party never stops
  • Smear and fade resistant ink so smudges are officially history
  • Water-based ink won't bleed through paper
  • Includes 16 Paper Mate Flair pens in assorted colors

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.