This item is Discontinued.

Paper Mate Flair Felt Tip Porous Point Pen, Stick, Bold 1.2 mm, Assorted Ink Colors, White Pearl Barrel, PK12 2125414

This item is Discontinued.

Paper Mate

Flair Felt Tip Porous Point Pen, Stick, Bold 1.2 mm, Assorted Ink Colors, White Pearl Barrel, PK12 (Discontinued)

Mfr # 2125414
Zoro # G902690627
UPC # 41540013167
Country of Origin Mexico
Category Pens
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2125414
Zoro #
G902690627
UPC #
41540013167
Country of Origin
Mexico

Dimensions

Tip Size
1.2 mm
Pen Point Size Type
Bold
Pen Point Size
1.2 mm

Details

Pen Type
Porous Point Pen
Color
Assorted
Item
Pens
Pen Tip
Bullet
Weight
0.25 lbs
Marking Tool Product Group
Flair Felt Tip
Pen Grip
smooth
Pen Cap Color(s)
Assorted
Pen Cap Color(s) Assortment
Black; Blue; Green; Lilac; Lime; Magenta; Marigold; Pink; Purple; Red; Sky Blue; Tangerine
Special Ink Properties
Water-Based Liquid
Pen Ink Color(s) Assortment
Black; Blue; Green; Lilac; Lime; Magenta; Marigold; Pink; Purple; Red; Sky Blue; Tangerine
Pen Grip Type
smooth
Pen Ink Color(s)
Assorted
Pen Sub-Brand & Product Family
FlairĀ® Felt Tip
Pen Tip Type
Bullet
Pen Barrel Color(s)
White Pearl
Pen Style
Stick

Description

Smear-resistant ink that won't bleed through the page combine to give all your drawings, doodles, and projects a pop of indulgent color. Flair pens write in bold, colorful lines and have a point guard that prevents the tip from fraying. Treat yourself to bold, fun, excitingly sweet sketching and writing.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.