
Flair Scented Felt Tip Porous Point Pen, Stick, Medium 0.7 mm, Assorted Ink and Barrel Colors, PK16 (Discontinued)
- Mfr # 2125408
- Zoro # G702690551
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2125408
Zoro #
G702690551
UPC #
-
Country of Origin
Mexico
Dimensions
Tip Size
0.7 mm
Pen Point Size Type
Medium
Pen Point Size
0.7 mm
Details
Pen Type
Porous Point Pen
Color
Assorted
Item
Pens
Weight
1.14 lbs
Pen Tip
Bullet
Marking Tool Product Group
Flair Scented Felt Tip
Pen Style
Stick
Pen Ink Color(s) Assortment
Pen Barrel Color(s)
Assorted
Pen Ink Color(s)
Assorted
Special Ink Properties
Water-Based Liquid
Pen Sub-Brand & Product Family
FlairĀ® Scented Felt Tip
Pen Tip Type
Bullet
Pen Barrel Color(s) Assortment
Pen Cap Color(s) Assortment
Pen Cap Color(s)
Assorted
Description
Delight your senses with the smell of sweet sugared grapefruit and rich hazelnut latte with Paper Mate Flair Scented Sunday Brunch-Themed Pens. The same vivid Flair colors you know and love with a lightly added scent! With scents and colors inspired by Sunday Brunch, these Flair pens will transport you to your favorite meal as you write, color, and doodle. Flair pens won't bleed through paper and feature Point Guard technology and smear-resistant ink so your work stays neat. Order up the fun of Sunday Brunch for your bullet journaling, adult coloring, note taking, and more, with Paper Mate Flair!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.