Zoro Homepage
This item is Discontinued.
Paper Mate FlexGrip Elite "Write for Hope" Edition Ballpoint Pen, Retractable, Medium 1 mm, Black Ink, PK12 70672

FlexGrip Elite "Write for Hope" Edition Ballpoint Pen, Retractable, Medium 1 mm, Black Ink, PK12 (Discontinued)

  • Mfr # 70672
  • Zoro # G5528717
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70672
Zoro #
G5528717
UPC #
041540706724
Country of Origin
Mexico

Dimensions

Point Size
1mm
Pen Point Size
1 mm
Pen Point Size Type
Medium

Details

Ink Color
Black
Pen Type
Ball Point
Item
Retractable Pen
Features
“Write for Hope” Edition—Black ballpoint pens with pink barrels.
Barrel Material
Rubber
Point Type
Medium
Barrel Color
Pink
Product Type
FlexGrip ElitePinkRibbonPen,Blk,Med,PK12
Standards
Box Tops for Education
Pen Tip Type
Conical
Pen Ink Color(s)
Black
Pen Grip Type
Rubber
Pen Barrel Color(s)
Pink
Pen Style
Retractable
Pen Sub-Brand & Product Family
FlexGrip® Elite

Description

FlexGrip ElitePinkRibbonPen,Blk,Med,PK12, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.