Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Paper Mate Gel Pen, Retractable, Medium, Blue, PK12 1746325

Gel Pen, Retractable, Medium, Blue, PK12 (Discontinued)

  • Mfr # 1746325
  • Zoro # G0155793
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1746325
Zoro #
G0155793
UPC #
071641001190
Country of Origin
Unknown

Dimensions

Point Size
Medium

Details

Ink Color
Blue
Pen Type
Retractable
Color
Blue
Grip
Soft
Pen Ink Color
Blue
Item
Gel Pen
Barrel Color
Blue
Barrel Material
Plastic
Material
Plastic

Description

Gel Pen, Barrel Material Plastic, Barrel Color Blue, Pen Ink Color Blue, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.