This item is Discontinued.

Paper Mate InkJoy 100 RT Ballpoint Pen, Med 1mm, Blk Ink, Gray Barrel, PK36 2083770

InkJoy 100 RT Ballpoint Pen, Med 1mm, Blk Ink, Gray Barrel, PK36 (Discontinued)

  • Mfr # 2083770
  • Zoro # G7522919
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2083770
Zoro #
G7522919
UPC #
71641162891
Country of Origin
India

Dimensions

Tip Size
1 mm

Details

Pen Type
Ballpoint Pen
Color
Black
Weight
0.56 lbs
Marking Tool Product Group
InkJoy 100 RT
Pen Tip
Conical
Standards
ACMI AP Non-Toxic Certified; Box Tops for Education
Pen Grip
Smooth

Description

Paper MateĀ® InkJoy 100 RT Retractable Ballpoint Pen, Medium 1 mm, Black Ink, Gray Barrel, 36/Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.