Zoro Homepage
This item is Discontinued.
Paper Mate InkJoy 300 RT Retractable Ballpoint Pen, Medium 1 mm, Blue, PK36 2082957

InkJoy 300 RT Retractable Ballpoint Pen, Medium 1 mm, Blue, PK36 (Discontinued)

  • Mfr # 2082957
  • Zoro # G7522377
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2082957
Zoro #
G7522377
UPC #
71641162808
Country of Origin
India

Dimensions

Tip Size
1 mm
Pen Point Size Type
Medium
Pen Point Size
1 mm

Details

Pen Type
Ballpoint Pen
Color
Blue
Item
Pens
Marking Tool Product Group
InkJoy 300 RT
Pen Tip
Conical
Standards
ACMI AP Non-Toxic Certified; Box Tops for Education
Pen Grip
Extended Rubber
Weight
0.74 lbs
Pen Style
Retractable
Pen Barrel Color(s)
Blue
Pen Sub-Brand & Product Family
InkJoy™ 300 RT
Pen Grip Type
Extended Rubber
Special Ink Properties
Advanced Ink
Pen Tip Type
Conical
Special Pen Packaging
Cabinet Pack
Pen Ink Color(s)
Blue

Description

Paper Mate® InkJoy 300 RT Retractable Ballpoint Pen, Medium 1 mm, Blue Ink/Barrel, 36/Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.