Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

InkJoy 50ST Ballpoint Pens, 1 mm, PK60 (Discontinued)

  • Mfr # 2013311
  • Zoro # G9757047
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2013311
Zoro #
G9757047
UPC #
-
Country of Origin
India

Dimensions

Point Size
1mm

Details

Ink Color
Black
Pen Type
Ball Point
Color
Barrel: White/Black
Item
Stick Pen
Point Type
Medium

Description

InkJoy 50ST Ballpoint Pens,1 mm,PK60, Package Quantity 60

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.