This item is Discontinued.

Paper Mate InkJoy 50ST Stick Ballpoint Pen, 1mm, Blue Ink, Wht/Blue Barrel, PK60 2014534

InkJoy 50ST Stick Ballpoint Pen, 1mm, Blue Ink, Wht/Blue Barrel, PK60 (Discontinued)

  • Mfr # 2014534
  • Zoro # G6074921
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2014534
Zoro #
G6074921
UPC #
71641131590
Country of Origin
India

Dimensions

Tip Size
1 mm
Pen Point Size Type
Medium
Pen Point Size
1 mm

Details

Pen Type
Ballpoint Pen
Color
Blue
Item
Pens
Standards
ACMI AP Non-Toxic Certified; Box Tops for Education
Weight
1 lbs
Pen Cap Color(s)
Blue
Pen Barrel Color(s)
White/Blue
Pen Style
Stick
Pen Grip Type
Smooth
Pen Ink Color(s)
Blue
Pen Sub-Brand & Product Family
InkJoy™ 50ST
Pen Tip Type
Conical

Description

Paper Mate® InkJoy 50ST Stick Ballpoint Pen, 1mm, Blue Ink, White/Blue Barrel, 60/Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.