Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Paper Mate InkJoy 50ST Stick Ballpoint Pen, Medium 1mm, Assorted Ink/Barrel, PK36 2013160

InkJoy 50ST Stick Ballpoint Pen, Medium 1mm, Assorted Ink/Barrel, PK36 (Discontinued)

  • Mfr # 2013160
  • Zoro # G6079724
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2013160
Zoro #
G6079724
UPC #
71641131231
Country of Origin
India

Dimensions

Tip Size
1 mm

Details

Pen Type
Ballpoint Pen
Color
Assorted
Standards
ACMI AP Non-Toxic Certified; Box Tops for Education
Weight
0.77 lbs

Description

Paper MateĀ® InkJoy 50ST Stick Ballpoint Pen, Medium 1mm, Assorted Ink/Barrel, 36/Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.