
InkJoy Gel Pen, Retractable, Fine 0.5 mm, Assorted Ink and Barrel Colors, 14PK
Mfr # 1988991
Zoro # G615661631
product price:Â $32.15
/pk 14, $2.30/eaKey Features
Pen Type
Gel Pen
Pen Grip
Comfort
Marking Tool Product Group
InkJoy
Tip Style
Conical
Marking Tool Color Family
Multicolor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1988991
Zoro #
G615661631
UPC #
-
Country of Origin
Korea, Republic of
Details
Pen Type
Gel Pen
Pen Grip
Comfort
Marking Tool Product Group
InkJoy
Tip Style
Conical
Marking Tool Color Family
Multicolor
Barrel Color
Berry, Black, Bright Blue, Cocoa, Green, Lime, Orange, Pink, Pure Blue, Purple, Red, Slate Blue, Teal, Yellow
Item
Gel Pens
Standards
Box Tops for Education
Description
Spread joy not smears with Paper Mate InkJoy Gel Pens. With vivid gel ink that dries 3X faster, for reduced smearing, it's like a party on the page where smudges aren't invited. Brilliant colors ensure that your writing will be bright and filled with fun. Fully wrapped in a comfort grip, these gel pens have a smooth style that keeps the joy flowing as fast as your thoughts. Individual ink drying times may vary by color.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.