InkJoy Gel Pen, Retractable, Medium 0.7 mm, Black Ink, Black/Smoke Barrel, 3PK
Mfr # 1959303
Zoro # G416042837
product price: $10.25
/pk 3, $3.42/eaSold in multiples of 2 for $20.50
Key Features
Tip Style
Conical
Marking Tool Color Family
Black
Barrel Color
Black/Smoke
Point Size
0.7 mm
Pen Grip
Dimpled Full-Length Comfort
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1959303
Zoro #
G416042837
UPC #
-
Country of Origin
Mexico
Dimensions
Point Size
0.7 mm
Details
Tip Style
Conical
Marking Tool Color Family
Black
Barrel Color
Black/Smoke
Item
Gel Pens
Pen Grip
Dimpled Full-Length Comfort
Marking Tool Product Group
InkJoy
Pen Type
Gel Pen
Standards
Box Tops for Education
Description
Spread joy not smears with Paper Mate InkJoy Gel Pens. With vivid gel ink that dries 3X faster, for reduced smearing, it's like a party on the page where smudges aren't invited. Brilliant colors ensure that your writing will be bright and filled with fun. Fully wrapped in a comfort grip, these gel pens have a smooth style that keeps the joy flowing as fast as your thoughts. Individual ink drying times may vary by color.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.