Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

InkJoy Gel Pens, Medium Point 0.7 mm, 36 Assorted Colors

  • Mfr # 2132016

  • Zoro # G516038778


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Color
Black, Pure Blue, Red, Green, Lime, Bright Blue, Slate Blue, Berry, Purple, Pink, Cocoa, Yellow, Teal, Orange, Garnet, Jade, Pewter, Aquamarine, Pink Topaz, Amethyst, Goldmine, Strawberry, Red Velvet, Marigold, Olive, Evergreen, Seafoam, Blue Mist, Periwinkle, Plum
Barrel Material
Plastic
Includes
(36) Paper Mate Gel Retractable Pens
Recommended Age
5+ years
Recommended Grade
Grade K+
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2132016
Zoro #
G516038778
UPC #
71641189195
Country of Origin
Multiple

Details

Color
Black, Pure Blue, Red, Green, Lime, Bright Blue, Slate Blue, Berry, Purple, Pink, Cocoa, Yellow, Teal, Orange, Garnet, Jade, Pewter, Aquamarine, Pink Topaz, Amethyst, Goldmine, Strawberry, Red Velvet, Marigold, Olive, Evergreen, Seafoam, Blue Mist, Periwinkle, Plum
Barrel Material
Plastic
Includes
(36) Paper Mate Gel Retractable Pens
Recommended Age
5+ years
Recommended Grade
Grade K+

Description

Spread joy not smears with Paper Mate InkJoy Gel Pens. With vivid gel ink that dries 3X faster* for reduced smearing, it's like a party on the page where smudges aren't invited. Brilliant color ensures your writing will be bright and filled with fun. Fully wrapped with a comfort grip, Paper Mate InkJoy pens have a smooth style that keeps the joy flowing as fast as your thoughts. And with 30 vibrant colors 36 pens total, you'll never be at a loss for words. _x000D__x000D_*vs Pilot G2 based on average dry times of black, blue, red, and green. Individual dry times may vary by color.


  • Dries 3X faster* for reduced smearing
  • Smooth, colorful ink keeps the ideas flowing across the page and brightens your writing
  • Ergonomic comfort grip wraps the entire gel pen
  • 0.7mm medium point spreads ink beautifully
  • Includes 36 gel pens in assorted vibrant colors

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.