Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

InkJoy Gel Stick Pen, 0.5 mm, Fine, PK12 (Discontinued)

  • Mfr # 2023000
  • Zoro # G9757065
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2023000
Zoro #
G9757065
UPC #
-
Country of Origin
India

Dimensions

Point Size
0.5mm

Details

Ink Color
Black
Pen Type
Gel
Color
Barrel: Black
Item
Stick Pen
Point Type
Fine

Description

InkJoy Gel Stick Pen,0.5 mm,Fine,PK12, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.