Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

InkJoy Gel Stick Pen, 0.7 mm, Medi, PK14 (Discontinued)

  • Mfr # 2023009
  • Zoro # G9757029
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2023009
Zoro #
G9757029
UPC #
-
Country of Origin
India

Dimensions

Point Size
0.7mm

Details

Ink Color
Bright Blue Bliss, Charming Purple, Cocoa Delight and Jet Black, Lime Light, Luscious Green, Orange Rise, Pink Pop, Pure Blue Joy, Red Rush, Slate Blue Spin, Teal Zeal, Wild Berry, Yellow Twirl
Pen Type
Gel
Color
Barrel: Bright Blue Bliss, Charming Purple, Cocoa Delight and Jet Black, Lime Light, Luscious Green, Orange Rise, Pink Pop, Pure Blue Joy, Red Rush, Slate Blue Spin, Teal Zeal, Wild Berry, Yellow Twirl
Item
Stick Pen
Point Type
Medium

Description

InkJoy Gel Stick Pen,0.7 mm,Medi,PK14, Package Quantity 14

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.