Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Paper Mate InkJoy Stick Gel Pen, Fine 0.5mm, Blue Ink/Barrel, PK12 2022982

InkJoy Stick Gel Pen, Fine 0.5mm, Blue Ink/Barrel, PK12 (Discontinued)

  • Mfr # 2022982
  • Zoro # G6081319
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2022982
Zoro #
G6081319
UPC #
71641135048
Country of Origin
India

Dimensions

Tip Size
0.5 mm

Details

Pen Type
Gel Pen
Color
Blue
Weight
0.04 lbs
Standards
Box Tops for Education

Description

Paper MateĀ® InkJoy Stick Gel Pen, Fine 0.5mm, Blue Ink/Barrel, Dozen

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.